FrogTape® Multi-Surface Painter's Tape - 1 12" x 60 yds

Stop paint from bleeding. PaintBlock® technology leaves razor sharp paint lines and a perfect finish.
  • For unfinished trim, cured painted walls, woodwork, metal, glass and vinyl.
  • Clean removal up to 21 days or 7 days in sunlight.
  • Green crepe paper backing with synthetic rubber adhesive.
  • Performs in temperatures up to 200°F.
22 LB. TENSILE STRENGTH
INDOOR/OUTDOOR
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-16110 1/2" x 60 yds. Green 5.7 24 $10.45 $9.85 $9.65  ADD
USAGE:
  • Not recommended for finished wood. (Polyurethane, Satin)
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Performance (Minimum): 50° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:52:33 PM; USWEB30