3M 8403 Green Polyester Film Tape - 1" x 72 yds

Heavy duty masking for sandblasting and industrial manufacturing.
  • Bond and splice silicone coated papers and films.
  • Removes cleanly and remains flexible after 3 hours at 350°F.
  • Abrasion and chemical resistant.
  • Handles temperatures from -60°F to 425°F.
  • Green polyester film backing with silicone adhesive.
41 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 4 6+
S-16103 1" x 72 yds. 2.4 36 $100 $99 $96 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4.3"
THICKNESS:
  • Backing: 1.4 mil
SHELF LIFE:
  • 24 months from date of manufacture. 
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:35:20 AM; USWEB26