3M 5451 PTFE Glass Cloth Tape - 1" x 36 yds

Surface tape for heat sealers. High temperature, low friction.
  • Resists chemicals, punctures and tears.
  • Handles temperatures from -100°F to 400°F.
  • Brown glass cloth backing impregnated with PTFE. Silicone adhesive.
100 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-16096 1" x 36 yds. 5.6 9 $294 $285 $276 roll(s) ADD
Ships from Uline IL, TX
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 6.4" 
THICKNESS:
  • Backing: 3.2 mil
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:51:32 PM; USWEB25