3M 305 Acrylic Machine Length Tape - 2" x 1,000 yds, Clear

Seal medium weight packages in cold, damp areas.
  • Resists temperatures from 32°F to 120°F.
  • Crystal clear – Resists UV rays without yellowing.
  • Polypropylene backing with acrylic adhesive.
  • For machine use only. Not compatible with hand held dispensers.
21 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24+
S-16080 Clear 2" x 1,000 yds. 1.8 6 $24 $23 $22 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 9/16"
MATERIAL:
  • Backing: Polypropylene film
  • Adhesive: Water Acrylic
SHELF LIFE:
  • 18 months
TEMPERATURE:
  • Performance: Room temperature
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:27:10 AM; USWEB12