3M 8898 Economy Strapping Tape - 2" x 60 yds

Secure appliance shelves and drawers during shipping.
  • Lightweight – Bonds to plastic, metal and fiberboard.
  • Clean removal.
  • Stiff blue polypropylene backing with synthetic rubber adhesive. No filaments.
  • Use with Uline Strapping Tape Dispensers.
160 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-16076 2" x 60 yds. 4.6 24 $19.05 $18.50 $18.00 $17.80 $17.45 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 7/8"
MATERIAL:
  • Adhesive: Hot Melt
  • Backing: TPP (Tensilized Polypropylene)
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:38:48 AM; USWEB31