Uline Double-Sided Foam Tape - Removable, 12" x 36 yds

Temporarily hang POP displays, signage and artwork.
  • Linered side: Low tack, removable adhesive. Leaves no residue.
  • Exposed side: High tack, permanent adhesive. Works well with plastics.
  • White polyethylene foam with acrylic adhesive and white liner.
  • Temperature range: -4° to 212°F.
MODEL
NO.
DESCRIPTION SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 12 24+
S-16068 Removable 1/2" x 36 yds. 1/16" 24 $9 $8 $7 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 11 1/2"
PROPERTIES:
  • Tensile Strength: 45 lbs/in 
TERMINOLOGY:
  • POP= Point of Purchase
MATERIAL:
  • Foam: Closed cell polyethylene
SHELF LIFE:
  • 2 years: If stored at 75° F & 50% relative humidity.
FEATURES:
  • Water, detergent and alcohol resistant.
USAGE:
  • Not waterproof
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 06:07:12 AM; USWEB32