3M 310 Safety-Walk - 6" x 60'

The non-slip surface that's kind to bare feet.
  • Rubberized vinyl surface helps prevent injuries.
  • Specially formulated for boats, pool areas and showers.
  • Controltac™ film allows for easy repositioning until pressure is applied for permanent adhesion.
  • Comply™ adhesive technology provides air release channels for bubble-free application.
MODEL
NO.
SIZE COLOR ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 4+
S-16034 6" x 60' Black 1 $297 $290 roll(s) ADD
DIMENSIONS:
  • Core: 3"
THICKNESS:
  • .045"
MATERIAL:
  • Medium resilient tread
SHELF LIFE:
  • 5 years
TEMPERATURE:
  • Performance (Maximum): 175° F
USAGE:
  • Apply to a clean, dry surface.
  • For industrial and occupational use only.
  • To smooth out air bubbles, apply with H-5600 3M Safety Walk™ Hand Roller. 
SPECIFICATIONS:
  • NFSI certified for "High Traction".
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:07:22 AM; USWEB27