3M SJ3526N Scotchmate Tape Strips - Hook, Black, 1" x 150'

Attach accessories and graphics to equipment and displays.
  • Super sticky adhesive back.
  • Hook and loop must be used in combination.
  • Compatible Loop sold separately.
MODEL
NO.
DESCRIPTION MATERIAL COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-16022 3M SJ3526N Hook Black 1" x 150' $288 $268  ADD
SHELF LIFE:
  • 18 months
TEMPERATURE:
  • Performance:
    • Short Term (Minutes, Hours): Up to 158° F
    • Long Term (Days, Weeks): Up to 120° F
APPEARANCE:
  • Hook: Rough side (also known as male)
  • Loop: Fuzzy side (also known as female)
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:42:41 PM; USWEB33