3M 665 Scotch® Double-Sided Tape - 12" x 25 yds

PERMANENT

Assemble sales presentations and reports; attach pictures, posters and photos.
  • Clean. Alternative to glue.
  • Aging, moisture and UV resistant.
  • Linerless. Clear acetate backing with acrylic adhesive.
  • Use with Desktop Tape Dispensers.
20 LB. TENSILE STRENGTH
MODEL
NO.
SIZE CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 48 96 144+
S-16019 1/2" x 25 yds. 1" 72 $6.75 $6.60 $6.50 $6.25 rolls ADD
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
MATERIAL:
  • Backing: Clear UPVC (Unplasticized Polyvinyl Chloride)
SPECIFICATIONS:
  • Solvent Resistance: Good
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:47:21 PM; USWEB33