3M 8981 Industrial Strapping Tape - 1" x 60 yds

Protection guaranteed for your critical shipments.
  • Quick, strong adhesion even to high recycled content boxes.
  • Abrasion, moisture and scuff resistant.
  • Clear polypropylene backing with glass yarn filaments. Synthetic rubber adhesive.
  • Use with Uline and 3M Strapping Tape Dispensers.
380 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-16016 1" x 60 yds. 6.6 36 $28.85 $27.95 $27.20 $26.45 $25.90 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/8"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
FEATURES:
  • Filament runs along tape length (machine direction).
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:03:55 PM; USWEB11