3M 2228 Rubber Mastic Tape - 1" x 10'

Pad, seal and insulate with very thick conformable tape. Recommended for bus bar, cable and electrical connections.
  • For wires up to 1,000V; bus bars to 35,000V.
  • Handles temperatures from -40°F to 194°F.
  • Resists UV rays and moisture.
  • Ethylene propylene rubber backing with aggressive mastic adhesive and peel-off liner.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 4 6+
S-16009 Black 1" x 10' 65 12 $36 $35 $34 rolls ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 3 3/8"
SHELF LIFE:
  • 5 years from date of manufacture.
FEATURES:
  • For indoor and outdoor use.
PROPERTIES:
  • Tensile Strength: 150 lbs/in
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:41:56 PM; USWEB9