3M 1755 Cotton Friction Tape - 34" x 60'

Overwrap tape provides abrasion protection.
  • Protect wires and cables from sharp edges.
  • Handles temperatures from -40°F to 176°F.
  • Woven cotton fabric coated on both sides with electrical-grade, solvent-free rubber adhesive.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 10) IN STOCK
SHIPS TODAY
10 20 100+
S-16003 Black 3/4" x 60 ft. 13 20 $14.00 $13.25 $12.70 rolls ADD
DIMENSIONS:
  • Core: 1 1/2"
  • Roll Diameter: 3 3/5"
SHELF LIFE:
  • 2 years from date of manufacture.
PROPERTIES: 
  • Tensile Strength: 48 lbs/in 
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:16:13 PM; USWEB13