3M 2020 Painter's Masking Tape - 1" x 60 yds

CONTRACTOR GRADE

Economical, temporary quick-fix tape.
  • Hang poly sheeting or tape paper.
  • Use on hard-to-stick or rough surfaces.
  • Handles temperatures up to 150°F for 60 minutes.
  • Natural crepe paper backing with rubber adhesive.
  • Use with 3M M3000 Hand Masker Dispenser.
20 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-15986 1" x 60 yds. 5.2 36 $3.00 $2.75 $2.65 $2.60 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 3M does not provide an official shelf life.
USAGE:
  • Not recommended for wallboard, wallpaper, or other delicate surfaces.
  • Not for use on hardwood floors.
  • Not for outdoor exposure.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:20:56 AM; USWEB9