3M 2380 Performance Masking Tape - 2" x 60 yds

HIGH TEMPERATURE

Protect parts when powder coating, painting or priming.
  • Clean removal. Resists solvents and heat.
  • Conforms around curves and irregular surfaces.
  • Withstands temperatures up to 325°F for 30 minutes.
  • Smooth tan crepe paper backing with natural/synthetic rubber adhesive.
27 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-15982 2" x 60 yds. 7.2 24 $31.50 $30.90 $30.20 $29.60 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of shipment. 
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:50:33 PM; USWEB6