3M 465 Adhesive Transfer Tape Hand Rolls - 18" x 60 yds

FOR SMOOTH SURFACES

Attach validation labels and parking permits on car windows
  • Hand-dispensed rolls – no dispensers needed.
  • Light industrial use. Excellent adhesion to papers and plastics.
  • 60 lb. densified kraft liner - Excellent for rotary and steel rule die cutting.
  • Meets MIL-P19834B, Type I.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-15958 18" x 60 yds. 2.0 3" 1 $560 $541 $525 roll(s) ADD
Ships from Uline IL
DIMENSIONS:
  • Roll Diameter: 4 7/8"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): -60° to 250° F
    • Long Term (Days, Weeks): -60° to 180° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • UV Resistance: Excellent
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:57:32 PM; USWEB31