3M 415 Double-Sided Film Tape - 34" x 36 yds

Excellent for bonding and splicing most paper stocks.
  • Mount photos, cards and displays; splice paper, films and foils.
  • Solvent and UV resistant.
  • Resists temperatures to 150°F.
  • Polyester film with high tack acrylic adhesive and kraft paper liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) IN STOCK
SHIPS TODAY
2 16 36+
S-15942 3/4" x 36 yds. 4.0 3" 48 $35 $34 $32 rolls ADD
DIMENSIONS:
  • Roll Diameter: 4 7/8"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Performance:
    • Short Term (Minutes, Hours): Up to 180° F
    • Long Term (Days, Weeks): Up to 150° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 04:54:05 PM; USWEB33