3M 983 Reflective Conspicuity Tape - 3" x 150', Red/White

Diamond Grade™ provides superior visibility of trucks, trailers and RVs.
  • FHWA law states all trailers must be marked with reflective tape.
  • Resists fading, peeling and harsh weather.
  • Extra thick prismatic film with high-tack pressure sensitive acrylic adhesive.
  • Rated for 10 years of use.
  • Alternating 11" red and 7" white stripes.
Meets DOT-C2 and FMVSS 108 requirements
MODEL
NO.
SIZE COLOR MIL PRICE EACH IN STOCK
SHIPS TODAY
1 2+
S-15938 3" x 150' Red/White 13 $284 $263 roll(s) ADD
DIMENSIONS:
  • Core: 3"
  • Red: 11", White: 7"
SHELF LIFE:
  • 3 years from date of manufacture.
MATERIAL:
  • Adhesive: Pressure sensitive acrylic
  • Film: 100% Synthetic plastic 
TEMPERATURE:
  • Application: 60° - 100° F
FEATURES:
  • Non-corrosive
  • Edge sealed
  • Can be used outdoors (weather resistant).
  • Reflects when wet.
  • Easy to remove liner.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Meets NHTSA's min spec of 250 candle power for 7 years.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:30:00 AM; USWEB31