3M 4116 Urethane Foam Tape - 12" x 36 yds

Deadens sound and vibration.
  • Use in recessed lighting, printers, computers and automotive dashboards.
  • Sticks to wood, stainless steel, glass and acrylic.
  • Traps moisture and dust; lets air through.
  • Handles temperatures to 200°F; 350°F up to 30 minutes.
  • White high density urethane foam with acrylic adhesive and paper liner.
HIGH DENSITY – 115 lb. Tensile Strength
MODEL
NO.
SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 3+
S-15918 1/2" x 36 yds. 1/16" 18 $103 $100 $95 roll(s) ADD
Ships from Uline IL, TX
USAGE:
  • For industrial and occupational use only.
  • Urethane foam may yellow from exposure to light but does not affect the performance.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Open-cell urethane foam
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance (Minimum): 0° F
FEATURES:
  • Adhesive on one side. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:51:36 PM; USWEB25