3M F9469PC VHB Adhesive Transfer Tape - 4" x 60 yds

5 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong, invisible bond.
  • Bonds smooth, flat metal surfaces including decorative metal trim.
  • Temperature range is -40°F to 300°F.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Clear acrylic adhesive; polycoated kraft paper liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-15917 4" x 60 yds. 100 lbs. 5.0 8 $377 $365 $352 roll(s) ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 6 1/4"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 500° F
    • Long Term (Days, Weeks): Up to 300° F
FEATURES:
  • Double-sided
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 09:09:52 AM; USWEB14