3M 9485PC Adhesive Transfer Tape - 2" x 60 yds

HIGH TEMPERATURE - HARSH ENVIRONMENTS

Attach information tags to compressors, engine blocks and inspected car parts.
  • Quickly sticks to hard to stick plastics, powder coatings and oily metals.
  • Double-sided quick stick tape. Invisible bond line.
  • Handles temperatures to 300°F; short term to 450°F.
  • Chemical and solvent resistant.
  • 58 lb. polycoated kraft liner is moisture resistant. Ideal for steel rule die cutting.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 24 36+
S-15913 2" x 60 yds. 5.0 3" 24 $173 $166 $158 rolls ADD
Ships from Uline IL
DIMENSIONS:
  • Roll Diameter: 6"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance (Minimum): -40° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 08:22:25 PM; USWEB31