3M 8959 Bi-Directional Tape - 1" x 55 yds

Seal extra heavy, overseas or valuable shipments.
  • Bundle and unitize boxes and pallets.
  • Virtually unbreakable. Excellent moisture and UV resistance.
  • Highly resists tearing and splitting – glass filaments run across and down.
  • Clear polypropylene backing reinforced with bi-directional glass filaments. Synthetic rubber adhesive.
  • Use with Uline and 3M Strapping Tape Dispensers.
150 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 6 18+
S-15907 1" x 55 yds. 5.7 36 $30 $29 $28 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 13/16"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 11:55:09 AM; USWEB9