Loctite® Threadlocker 262 - 1.69 oz Bottle

One little drop prevents leakage. Seals metal threads.
  • High strength. For fasteners up to 3/4" diameter. NSF-P1 certified.
  • For permanent assembly of bearing caps, motor mounts and suspension bolts.
  • Protects threads from rust and corrosion.
  • Temperature range -65º to 300ºF.
  • Red, medium-viscosity liquid.
MODEL
NO.
DESCRIPTION STRENGTH COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-15893 262 High Red 50 mL $66 $65 $64  ADD
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Storage: 46° - 69° F
APPEARANCE:
  • Red liquid
SPECIFICATIONS:
  • Cure Time: Dependent on substrate
  • Meets:
    • Mil-S-46163A
    • ASTM-D-5363
PACKAGING:
  • Bottles are not completely filled by design to prevent the liquid from curing.
FEATURES: 
  • Requires no mixing.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 08:59:56 PM; USWEB13