Uline Industrial Duct Tape - 4" x 60 yds, Silver

Everyone's favorite fix-all duct tape. Great for bundling, sealing and holding applications.
  • Ideal for weatherproofing, HVAC repair, and duct work.
  • Polyethylene-coated cloth backing with natural rubber adhesive.
  • Handles temperatures from 40° to 200°F.
  • 27 lb. tensile strength.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 4) IN STOCK
SHIPS TODAY
4 1/2 CASE 1 CASE 2+ CASES
S-15877 Silver 4" x 60 yds. 10 12 $27.10 $25.90 $24.85 $23.65 rolls ADD
Meets UL 723
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Backing: Polyethylene coated polyester/cotton blend cloth
  • Adhesive: Natural Rubber
SHELF LIFE:
  • 1 year in cool dry area out of direct sunlight.
FEATURES:
  • Waterproof
USAGE:
  • Best performance: Apply to clean dry surface free of grease and oil.
SPECIFICATIONS:
  • Meets UL 723, Flame Spread Index & Smoke Development Index 5.
COMPATIBILITY:
  • Not compatible with handheld dispensers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:54:59 AM; USWEB5