Uline Artist Tape - 1" x 60 yds

Every studio needs this tape; sticks to paper, film, fabric and more.
  • Excellent for art boards, cropping photos and labeling.
  • Repositionable – Low tack "artist's tape." Allows for tiny adjustments.
30 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72+
S-15834 1" x 60 yds. 5.8 36 $10.25 $9.50 $8.75  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Flatback paper
SHELF LIFE:
  • 12 months from date of shipment.
TEMPERATURE:
  • Performance: 40° - 150° F
PROPERTIES:
  • Tensile Strength: 30 lbs/in
USAGE:
  • Clean removal
  • Can be written on.
SPECIFICATIONS:
  • pH neutral
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:36:10 PM; USWEB25