3M MP3541 / 42 Dual Lock Strips - 1" x 15', Black

INDOOR

Hang signs, literature holders, and graphics on point-of-purchase displays.
  • Rubber adhesive bonds to powder-coated paints, metals and plastics.
  • Use in offices and maintenance departments.
  • Rigid plastic stems interlock for a more permanent bond.
  • Use indoors up to 120°F.
  • 15 ft. of usable product. 2 rolls per pack.
MODEL
NO.
DESCRIPTION STEM
DENSITY
COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2+
S-15826 3M MP3541/42 170:400 Black 1" x 15' $185 $172  ADD
SHELF LIFE:
  • 18 months
FEATURES:
  • Hard plastic mushroom-shaped stems interlock.
  • Audible snap assures secure closure.
  • Removable liner.
PACKAGING:
  • One 7.5' roll 400 stems/inch 
  • 2nd 7.5' roll 170 stems/inch
THICKNESS:
  • Engaged: .23"
USAGE:
  • Maximum bond achieved 72 hours after initial application.
  • Surface must be clean, dry and free from oil.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:42:02 PM; USWEB33