Repositionable Adhesive Foam Core Board - 40 x 60", White, 316" thick

Cold mount artwork with easy peel-'n-stick adhesive.
  • Initially repositionable with low-tack adhesive.
  • Stiff 3/16" thick clay-coated foam board.
  • Lightweight, yet strong. Cuts easily.
  • Resists warping.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
LBS./
CTN.
PRICE PER SHEET IN STOCK
SHIPS TODAY
25 50 100+
S-15816 40 x 60" 3/16" 25 65 $33.00 $30.35 $27.65 sheets ADD
SHIPS VIA MOTOR FREIGHT
APPEARANCE:
  • White on both sides.
MATERIAL:
  • Adhesive: Initially repositionable. Will become permanent.
  • Recycled Content: 0%
RECYCLING:
  • Not recyclable
USAGE:
  • Store flat to avoid warping.
SPECIFICATIONS:
  • Not acid free.
  • Contains 1,1-Difluoroethane
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 04:38:09 PM; USWEB13