Kimtech® Kimwipes® Low-Lint Wipers - 2-Ply, 12 x 12"

Easily wipe up liquid, dust and tiny particles.
  • Safely clean lenses, glassware, electronics, lab equipment and other delicate surfaces.
  • Soft, low-lint wipers leave no residue.
  • Anti-static dispensing design reduces static discharge.
MODEL
NO.
DESCRIPTION SHEET
SIZE
PLY QTY./
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-15811 Kimwipes® 12 x 12" 2 120 15 $185 $180 $174  ADD
DIMENSIONS:
  • Sheet Size (Actual): 11 3/4 x 11 3/4"
  • Box: 12 1/4 x 4 3/4 x 3 9/16" (L x W x H)
MATERIAL:
  • Recycled Content: 0%
MODEL NUMBER:
  • Kimberly-Clark®: 34705
FEATURES:
  • Built-in anti-static properties.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 04:21:35 PM; USWEB11