Rubber Bands Bulk Bag - 3 12 x 14", #64

Save over individual boxes.
  • Meets FDA requirements for direct food contact.
Postal approved band
MODEL
NO.
SIZE
L x W
SIZE
#
QTY./
BAG
PRICE PER BAG (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-15806 1/2 x 1/4" 64 2,125 $29 $28 $27  ADD
THICKNESS:
  • .031
MATERIAL:
  • Latex Rubber: 55%
  • Clay Mixture: 45%
SPECIFICATIONS: 
  • Elongation: 700% 
HOW TO MEASURE:
  • Rubber band is laid flat (uncut) and measured.
EQUIVALENT:
  • Alliance Advantage® Rubber Bands
    • Exception: S-15806- #64 Bulk Bag is a Postal Approved band.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:47:11 AM; USWEB14