Industrial Aluminum Foil Tape - 3" x 60 yds

Versatile heat-shielding tape to seal ducts, patch tears and keep out smoke.
  • Also known as "Speed Tape." Used for minor temporary repairs in aviation and automotive applications.
  • Waterproof, linerless tape with aluminum foil backing and acrylic adhesive.
  • Deflects heat to prevent damage to parts.
  • Excellent indoor and outdoor protection.
  • Handles temperatures from -40° to 350°F.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 6+
S-15779 3" x 60 yds. 5.5 16 $81 $77 roll(s) ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Acrylic
  • Backing: Dead soft aluminum foil
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Performance: -40° to 350° F
  • Storage (Dry Conditions): 60° - 80° F
FEATURES:
  • Clean removal
  • Moisture and solvent resistant
PROPERTIES:
  • Tensile Strength: 26 lbs/in
 SPECIFICATIONS:
  • Complies with UL723, MIL SPEC T-80B
  • Meets FAR 25.853 (a) requirements
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 08:35:53 PM; USWEB5