Uline Hook and Loop Strips Combo Pack - 1" x 15', White

Convenient size for small jobs and low volume applications.
  • Use in offices and maintenance departments.
  • Includes both hook and loop.
  • For indoor/outdoor use. Water resistant.
  • Strong adhesive backing.
  • Easily cuts to desired size.
MODEL
NO.
DESCRIPTION COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-15760 Strips White 1" x 15' $19 $17  ADD
QUANTITY:
  • One 15' strip of hooks and one 15' strip of loops.
MATERIAL:
  • Adhesive: Acrylic
  • Removable Release Liner: Poly
  • Hook and Loop: Woven Nylon
SHELF LIFE:
  • Adhesive: 1 year
TEMPERATURE:
  • Application: 23° - 140° F
APPEARANCE:
  • Hook: Rough side (also known as male)
  • Loop: Fuzzy side (also known as female)
SPECIFICATIONS:
  •  Not fire retardant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 01:54:02 AM; USWEB31