Warehouse Rack Bins - 10 x 42 x 20"

Extra-long bins to keep warehouses neat and organized.
  • Maximize space on your pallet racks.
  • Prevent loose items from spilling off shelves.
  • Giant 42" deep – Custom made especially for Uline.

    Measurement Guide
SOLD IN BUNDLES OF 10
MODEL
NO.
INSIDE DIM.
W x L x H
LBS./
BNDL.
PRICE PER BIN IN STOCK
SHIPS TODAY
10 50 100+
S-15725 104220" 23 $6.97 $6.61 $6.21  ADD
DIMENSIONS:
  • Outside: 10 1/4 x 42 1/4 x 20 1/4"
  • Front (Height): 9"
MATERIAL:
  • 200# test, Single wall
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:44:29 AM; USWEB31