Uline Double-Sided Film Tape - High Tack, 1" x 60 yds

High performance. For quick, high-shear bonding of plastic, papers.
  • Strong, permanent adhesive for mounting nameplates and installing golf grips.
  • Temperature range of -22° to 248°F.
  • White glassine paper liner for easy handling and application.
  • Transparent polyester film with solvent acrylic adhesive on both sides.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 16 36+
S-15722 1" x 60 yds. 5.0 3" 48 $22 $20 $18  ADD
DIMENSIONS:
  • Roll Diameter: 5 5/8"
MATERIAL:
  • Liner: Glassine paper
    • Density: #60 (90 g/m2)
TEMPERATURE:
  • -22° to 248° F
SPECIFICATIONS:
  • Loop Tack: 77 oz/in
  • Adhesion: 63 oz/in
SHELF LIFE:
  • 2 years
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:32:16 PM; USWEB7