Uline Double-Sided Film Tape - General Purpose, 2" x 60 yds

Wrap packages, prepare reports.
  • Temperature range -4º to 144º F.
  • Kraft paper liner.
  • Transparent polyester film with acrylic adhesive on both sides.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 16 36+
S-15718 2" x 60 yds. 3.5 3" 24 $24 $22 $20  ADD
DIMENSIONS:
  • Roll Diameter: 5 3/4"
MATERIAL:
  • Liner: PE coated bleached Kraft paper
SHELF LIFE:
  • 2 years
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:51:55 PM; USWEB25