Uline Industrial Double-Sided Masking Tape - 1 12" x 36 yds

QUICK, STRONG BOND

Thick tape with sticky natural rubber provides excellent adhesion.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2) CASE
PRICE
IN STOCK
SHIPS TODAY
2 12+
S-15717 1/2" x 36 yds. 7.0 3" 24 $21 $20 $456  ADD
DIMENSIONS:
  • Roll Diameter: 5 5/8"
MATERIAL:
  • Bleached flatback paper
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Performance: 40° - 120° F
PROPERTIES:
  • Tensile Strength: 34 lbs/in
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:34:53 AM; USWEB11