Plastic Grip Jars - 1 Gallon

Side indents allow for easy pouring and dispensing.
  • Fill, store and pour dry food or industrial products.
  • Virtually unbreakable, lightweight PET. Soft drink bottle material.
  • Square body shape for efficient storing or shipping.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-15711 1 Gal. 4" 110/400 12 $3.89 $3.59  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 4 3/8"
    • Height: 5/8"
COMPATIBILITY: 
  • Shrink Band:
PACKAGING:
  • Caps screwed onto jars.
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18095 Ribbed Polypropylene Caps - 110/400, Black
PARTS:
  • S-18108 Ribbed Polypropylene Caps - 110/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 04:54:53 PM; USWEB25