HMIL Labels - 1 x 2"

The Hazardous Material Identification Label conveys chemical hazards in the workplace.
  • Meets OSHA's Hazard Communication Standard.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-15698 1 x 2" 500 $13 $11 $10  ADD
DIMENSIONS:
  • Actual: 2 x 1" (Comes off the roll at the 2" side)
  • Core: 3"
  • Roll Diameter: 3 13/16"
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:50:11 PM; USWEB7