Pick and Pack Foam Sheets - 24 x 24 x 12"

Create custom foam cushioning without cutting.
  • Easily pull out perforated foam squares to match product's shape.
  • Charcoal soft urethane foam conforms to fragile and valuable items in all directions.
  • Eliminate expensive die-cutting.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SHEET SIZE
L x W x H
PERFORATED
SQUARE SIZE
SHEETS/
CARTON
PRICE PER SHEET IN STOCK
SHIPS TODAY
1 CARTON 3 CARTONS 6+ CARTONS
S-15695 24241/2" 1/2 x 1/2" 24 $8.00 $7.75 $7.50 sheets ADD
DIMENSIONS:
  • Each Square (Overall): 1/2 x 1/2 x 1/2" (L x W x H)
QUANTITY:
  • Squares per Sheet: 2,304
MATERIAL:
  • Open cell polyurethane
  • Density: 1.45 lbs per cu ft
COLOR:
  • Charcoal shade may vary.
USAGE:
  • Perforations do not provide variable height.
  • Only length and width of sheet can be adjusted using perforations.
  • All sheets in the carton are perforated.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 07:58:33 PM; USWEB7