Tyvek® Roll - White, 60" x 150'

Protective lining for artwork, textiles, and fragile valuables.
  • Use for shipping, long-term storage or as protective inner lining.
  • Resistant to mold, mildew, water and dust particles.
  • Tear-resistant, nonabrasive spunbonded olefin.
MODEL
NO.
DESCRIPTION WIDTH LENGTH/
ROLL
MIL PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 5+
S-15688 Tyvek® 60" 150' 7.5 $313 $298 $272  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/8"
THICKNESS:
  • Actual: May vary between 6.5 to 7.5 mil
MATERIAL:
  • Type: 8740D (Formerly 10G)
USAGE:
  • Can be used as rug wrap.
  • Not intended for medical, cleanroom or filtration applications.
  • Not intended for printing.
SPECIFICATIONS:
  • Acid free and archival safe.
INCLUDES:
APPEARANCE:
  • No writing or logos on roll.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:15:19 PM; USWEB25