Freezer Paper Roll - 48" x 1,100'

Protect food products up to 1 year.
  • 40 lb. virgin freezer paper bleached white and coated with 5 lb. polyethylene on one side.
  • Stays strong, even when wet.
  • FDA compliant.
  • Use with 48" Paper Cutter.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-15678 48" 1,100' 40 lb. $181 $169 $157  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 8"
INCLUDES:
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1606 Horizontal Paper Cutter - 48", Serrated Blade
  • H-2267 Double Decker Paper Cutter - 48"
  • H-356 Vertical Paper Cutter - 48"
  • H-364 Horizontal Paper Cutter - 48"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:34:13 PM; USWEB27