Freezer Paper Roll - 30" x 1,100'

Protect food products up to 1 year.
  • 40 lb. virgin freezer paper bleached white and coated with 5 lb. polyethylene on one side.
  • Stays strong, even when wet.
  • FDA compliant.
  • Use with 36" Stainless Steel Paper Cutter.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-15677 30" 1,100' 40 lb. $114 $107 $100  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 8"
INCLUDES:
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1245 Horizontal Paper Cutter - 36", Serrated Blade
  • H-192 Horizontal Paper Cutter - 30"
  • H-1922 Three Deck Paper Cutter - 36"
  • H-1924 Four Deck Paper Cutter - 36"
  • H-248 Vertical Paper Cutter - 36"
  • H-413 Double Decker Paper Cutter - 36"
  • H-7258 Stainless Steel Paper Cutter - 36"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 07:35:28 AM; USWEB13