Large Bins - 20 x 24 x 12"

Store larger items. Products are protected by higher sides.
  • 24" depth.
  • 4" front lip.
  • 200 lb. test corrugated.

    Measurement Guide
SOLD IN CARTONS OF 25
MODEL
NO.
OUTSIDE DIM.
W x L x H
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
25 50 125+
S-15669 202412" 39 $6.81 $6.54 $6.19  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 19 3/4 x 23 1/4 x 11 7/8"
MATERIAL:
  • 200 lb test
  • B flute
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 05:28:34 PM; USWEB33