8 x 11" Super Duty Bubble Bags

SELF-SEAL

Maximum protection for heavy or fragile items.
  • Large 5/16" bubble for extra cushioning.
  • Convenient peel-and-seal closure. No taping.
  • Heavy duty – 2 polyethylene layers protect and allow product to slide in easily.

    Bubble Bags: Smooth on Both Sides
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-15665 8 x 11" 250 11 $173 $166 $159 $151  ADD
DIMENSIONS:
  • Size in chart does not include 1" lip. 
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
  • Adhesive: Rubber based
FEATURES:
  • Opening on the width side.
RECYCLING:
  • Recycled Content: 0%
  • Not biodegradable
USAGE:
  • Intended for single use only.
  • Water resistant, not waterproof.
  • Not airtight.
SPECIFICATIONS:
  • Meets ASTM D3951
  • Meets MIL-STD-3010 Method 3005
  • Not FDA compliant.
  • Not postal approved.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L20 x 28 cm8 x 11"
WEIGHT/CARTON5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 02:21:06 PM; USWEB33