Amber Boston Round Glass Bottles - 32 oz

Store and pour chemicals and medicines.
  • Safe storage for hydrogen peroxide, sulfuric acid and light-sensitive chemicals.
  • Narrow mouth for precision pouring.
  • FDA compliant.
  • Phenolic caps with pulp & vinyl liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-15652 32 oz. 15/16" 33/400 12 $2.50 $2.25  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 3/8"
    • Height: 1/2"
MATERIAL:
  • Cap: Pulp and vinyl liner
COMPATIBILITY: 
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean bottle before first use.
PACKAGING:
  • Caps screwed onto bottles.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18060 Ribbed Polypropylene Caps - 33/400, White
  • S-24105 Ribbed Polypropylene Caps - 33/400, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 02:07:46 PM; USWEB11