3M 3779 Industrial Security Tape - "Check Seal Before Accepting", 2" x 110 yds

Impossible to realign once your box has been opened.
  • Easily identify pilferage at a glance.
  • "Check Seal Before Accepting" message.
  • Polypropylene backing with hot melt adhesive.
22 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
18 36 72 180+
S-15627 2" x 110 yds. 1.9 36 18 $15.45 $14.25 $13.55 $11.75 rolls ADD
COMPATIBILITY:
  • H-150 Industrial Side Load Dispenser
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/8"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Polypropylene film
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Performance: 32° to 100° F
USAGE: 
  • Does not leave behind a message when tape is lifted.
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Does not meet TSA regulations.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 06:02:12 PM; USWEB13