Industrial Security Tape - "If Seal is Broken", 3" x 110 yds

Impossible to realign once your box has been opened.
  • Easily identify pilferage at a glance. Easily identify tampered goods.
  • 36 lbs. tensile strength.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 36 72 180+
S-15625 3" x 110 yds. 2.5 24 $12.40 $11.40 $10.50 $9.50  ADD
DIMENSIONS:
  • Distance Between Text Boxes: 4 3/4"
  • Distance Between Text: 5 1/8"
  • Core: 3"
  • Roll Diameter: 4 3/4"
COMPATIBILITY:
  • H-596 Industrial Side Load Dispenser
MATERIAL:
  • Adhesive: Synthetic rubber (hot melt)
  • Backing: Polypropylene
SHELF LIFE:
  • 1 year at room temperature.
TEMPERATURE:
  • Performance: -10° to 140° F
FEATURES:
  • Sticks well to plastic.
APPEARANCE:
  • White Background: Not opaque
USAGE:
  • Does not leave behind a message when tape is lifted.
SPECIFICATIONS:
  • Does not meet TSA regulations.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 04:54:53 PM; USWEB29