Reclosable Press-On Vinyl Envelopes - 4 x 6"

Post and protect instructions, warnings and maintenance logs.
  • Stick directly to equipment, cabinets, walls and doors.
  • Weatherproof and waterproof.
  • Sturdy 8 mil clear vinyl.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-15594 4 x 6" Photos 50 $66 $62 $58  ADD
DIMENSIONS:
  • Outside: 4 3/8 x 7" (W x L)
MATERIAL:
  • 100% Virgin vinyl
  • Adhesive: Acrylic
    • Full back adhesive.
    • 24 hours before set.
TEMPERATURE:
  • Performance: 32° - 85° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:24:23 AM; USWEB7