White Corrugated Parts Bins - 12 x 24 x 4 12"

Warehouses operate most efficiently when everything is in its place. Bins organize parts, supplies, small products, etc.
  • Easy assembly - No tape or staples needed.
  • 200 lb. test corrugated.

    Measurement Guide
SOLD IN CARTONS OF 100
MODEL
NO.
OUTSIDE DIM.
W x L x H
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
100 200 500+
S-15582 12241/2" 54 $3.57 $3.40 $3.19  ADD
DIMENSIONS:
  • Inside: 11 3/4 x 23 1/4 x 4 3/8"
DIMENSIONS:
  • Height in the chart refers to back of bin.
  • Front Height: 2"
MATERIAL:
  • B flute
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:45:14 AM; USWEB25