Uline Economy Trash Liners - Natural, 12-16 Gallon, .51 Mil

HIGH DENSITY

Economical, puncture-resistant bags reduce clean-up time in the workplace.
  • Star seal bottom.
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-15512 24 x 33" 12-16
Gallon
.51 Heavy 500 15 $48 $46 $44  ADD
THICKNESS: 
  • 13 Microns
SPECIFICATIONS:
  • USDA/FDA compliant
PACKAGING:
  • Bags are flat packed, not in a dispenser. 
MATERIAL:
  • HDPE (High Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Melting Point: 180° F
NOT INCLUDED:
  • Plastic twist ties
USAGE:
  • Water resistant, not waterproof or leakproof.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-11490T Rubber Bands - 7 x 1/8", #117B, Tan
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:06:17 AM; USWEB7