Blue Recycling Trash Liner - 20-30 Gallon

LINEAR LOW DENSITY

Easily separate, identify and dispose of recycling materials.
  • For cans, paper and plastic.
  • Resists punctures and tears.
  • Star seal bottom. Flat packed in carton.
MODEL
NO.
SIZE
W x H
CAPACITY MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-15508 30 x 36" 20-30 Gallon 1.0 250 $64 $62  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
  • Not biodegradable
NOT INCLUDED:
  • Twist ties
FEATURES:
  • Transparent
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:38:46 AM; USWEB25