Dri-Shield® Heavy Duty Moisture Barrier Bags - 4 x 6"

Maximum puncture resistance protects electronic devices from static and moisture damage.
  • Extra thick 7 mil bags won't rip when vacuum packaged.
  • Excellent for tubes, trays and reels with sharp edges.
  • MVTR of ≤ 0.03.
MEETS THE REQUIREMENTS OF MIL-STD-3010 4046, EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 IN STOCK
SHIPS TODAY
1 3 6 10+
S-15502 4 x 6" 2 $54 $50 $44 $41  ADD
DIMENSIONS:
  • Total Message: 2 3/8 x 1 7/8" (W x H)
MATERIAL:
  • Oil resistant
  • Amine, sulfur and silicone free.
SHELF LIFE:
  • Shielding Properties: Indefinite at ideal storage conditions.
  • Store at room temperature, 68° - 72° F, at normal humidity (30 - 50% RH).
  • Static Dissipative Coating: 1 year from date of manufacture.
TEMPERATURE:
  • Heat Sealing: 300° - 400° F
    • Will not weaken anti-static properties.
COMPATIBILITY:
  • Works with H-1075 Vacuum Sealer. 
APPEARANCE:
  • Message printed on one side.
USAGE:
  • Not postal approved.
  • Handling Precaution:
    • Avoid creasing, as some static shielding protection could be lost.
  • Not intended to block radio signals.
SPECIFICATIONS:
  • Does not meet QPL Spec.
  • Does not keep out UV light or rays.
  • Resistivity: Between 109 & 1010 OHMS/sq area.
  • Not FDA compliant.
TERMINOLOGY:
  • MVTR: Moisture Vapor Transmission Rate.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/16/2026 09:59:35 AM; USWEB9